DESCRIPTION

  • Manufacturer may vary by location

Phoenix Forging Company 3000# Forged Steel Socolet

SOLXUL

SPECIFICATIONS

Fits Pipe Size
8 in - 6 in
Material
Steel
Outlet Size In
2-1/2 in
Pressure Class
3000#