DESCRIPTION

  • Every connection is individually inspected and stamped
  • Manufacturer may vary by location
  • The structurally reinforced design of our products insures a connection that is equal in strength to the original pipe

1-1/4 in. 3000# Forged Steel Threadolet

TOLH

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B31.4, ASME SA-105
ASTM Specifications
ASTM A-105
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
3-1/2 in - 2 in
Fitting Type
Threadolet
Material
Carbon Steel, Forged Steel
Outlet Size In
1.25
Pressure Class
3000#