DESCRIPTION

  • Manufacturer may vary by location

Socket 3000# Carbon Steel Forged Union

FSSSSUF

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B16.11
ASTM Specifications
ASTM A-105
Clean Bagged
No
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Forged Steel
Pressure Class
3000#