DESCRIPTION

3000# Threaded Forged Steel Lug Union

FSTLUK

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Forged Steel
Pressure Class
3000#
Size
2 in x 2 in
Type
Straight