DESCRIPTION

  • Manufacturer may vary by location

4 in. Threaded Extra Heavy Black Carbon Steel Nipple

IBXNP

Length:

SPECIFICATIONS

Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Length
6 in
Material
Carbon Steel
Origin
Global
Schedule Class
Extra Heavy

Starting at
$104.19
EACH
  • QUANTITY