DESCRIPTION

6000# Forged Steel Socolet

SOL6

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B31.4, ASME SA-105
ASTM Specifications
ASTM A-105
End Connection 1
Threaded
Fits Pipe Size
8 in - 36 in
Material
Forged Steel
Outlet Size In
2 in
Pressure Class
6000#