DESCRIPTION

  • Manufacturer may vary by location

1 in. 6000# Forged Steel Socolet

SOL6G

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Socket
End Connections
Socket
Fits Pipe Size
36 in - 3 in
Material
Carbon Steel, Forged Steel
Outlet Size In
1
Pressure Class
6000#