DESCRIPTION

3/4 in. 6000# Forged Steel Threadolet

TOL6F

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B31.4, ASME SA-105
ASTM Specifications
ASTM A-105
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
36 in - 1-1/2 in
Fitting Type
Threadolet
Material
Carbon Steel, Forged Steel
Outlet Size In
0.75
Pressure Class
6000#