DESCRIPTION

6000# Threaded Forged Steel Union

FSSS6TUF

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Material
Forged Steel
Pressure Class
6000#
Size
3/4 in x 3/4 in
Type
Straight