DESCRIPTION

2 in. Close Extra Heavy Black Seamless Nipple

BXXSNCL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 2 in

    BXXSNKCL 

    $175.18
    $88.82
    Call for Pricing Call us for price $175.18 $88.82
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-106
Coating
Black
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Seamless, Straight
Material
Carbon Steel
Schedule Class
Extra Heavy