DESCRIPTION

Socket Forged Steel Coupling

FSSTC

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Carbon Steel, Forged Steel
Pressure Class
3000#