DESCRIPTION

  • Class 10,000 Threaded Fittings subject to inquiry
  • Elbow and lateral Trans-O-Cons also available
  • Larger sizes subject to inquiry
  • Reducer Couplings available
  • Stainless and other chemistries subject to inquiry
  • Threading Specification ASME B1.20.1

5 in. Standard Weight Forged Steel Weldolet

WOLS

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     
  • 10 in

    WOL10S 

    $224.95
    $170.97
    Call for Pricing Call us for price $224.95 $170.97
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

  • 8 in

    WOLXS 

    $224.95
    $170.97
    Call for Pricing Call us for price $224.95 $170.97
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASME Specifications
ASME B31.4, ASME SA-105
ASTM Specifications
ASTM A-105
End Connection 1
Weld
End Connections
Weld
Fits Pipe Size
8 in
Fitting Type
Weldolet
Material
Carbon Steel, Forged Steel
Outlet Size In
5
Pressure Class
3000#
Schedule Class
Standard