DESCRIPTION

  • Class 10,000 Threaded Fittings subject to inquiry
  • Elbow and lateral Trans-O-Cons also available
  • Larger sizes subject to inquiry
  • Reducer Couplings available
  • Stainless and other chemistries subject to inquiry
  • Threading Specification ASME B1.20.1

Standard Carbon Steel Weldolet

WOL3612L

Outlet Size In :

2-1/2 in

SPECIFICATIONS

ASME Specifications
ASME B31.4, ASME SA-105
ASTM Specifications
ASTM A-105
End Connection 1
Weld
Fits Pipe Size
12 in - 36 in
Material
Carbon Steel
Outlet Size In
2-1/2 in
Schedule Class
Standard
Type
Weldolet

Starting at
$50.1
EACH
  • QUANTITY