DESCRIPTION

  • Every connection is individually inspected and stamped
  • The structurally reinforced design of our products insures a connection that is equal in strength to the original pipe

Standard Carbon Steel Weldolet

WOL3616M

Outlet Size In :

3 in

SPECIFICATIONS

ASME Specifications
ASME B31.4, ASME SA-105
ASTM Specifications
ASTM A-105
End Connection 1
Weld
Fits Pipe Size
16 in - 36 in
Material
Carbon Steel
Outlet Size In
3 in
Pressure Class
3000#
Schedule Class
Standard
Type
Weldolet

Starting at
$54.83
EACH
  • QUANTITY

DOCUMENTS