DESCRIPTION

  • During the forging process, all Phoenix products are marked with the size, heat of steel, part number and Phoenix identification and these figures remain visible after installation
  • Extensive in-process final inspection, certification and quality assurance records are maintained for future reference
  • Forged steel shapes are machined from solid forgings with grain flow and strength designed in to meet the most stringent operating conditions
  • Manufacturer may vary by location

Phoenix Forging Company Threaded Standard Flat Tank Flange with Pilot

FSFTFP

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B1.20.1-1983, ASME SA-105, ASME SA-181-70
ASTM Specifications
ASTM A-105, ASTM A-181-70
Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Flange Bore Type
Standard Bore
Flange Type
Threaded
Material
Carbon Steel
Schedule Class
Standard
Size
1/4 in
Type
Straight