DESCRIPTION

  • During the forging process, all Phoenix products are marked with the size, heat of steel, part number and Phoenix identification and these figures remain visible after installation
  • Extensive in-process final inspection, certification and quality assurance records are maintained for future reference
  • Forged steel shapes are machined from solid forgings with grain flow and strength designed in to meet the most stringent operating conditions

Phoenix Forging Company Threaded Flat Tank Flange with Pilot

FSTFTP

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME SA-105
ASTM Specifications
ASTM A-105
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Carbon Steel