DESCRIPTION

  • During the forging process, all Phoenix products are marked with the size, heat of steel, part number and Phoenix identification and these figures remain visible after installation
  • Extensive in-process final inspection, certification and quality assurance records are maintained for future reference

Phoenix Forging Company Threaded Flat Tank Flange

FSPTF618

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME SA-105, ASME SA-181-70
ASTM Specifications
ASTM A-105
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Carbon Steel