DESCRIPTION

  • A durable low sump pump ensures total saturation of media pads regardless of water level
  • Available in down and side discharge configurations
  • Comes fully assembled for easy set-up and smooth, quite operation
  • Highly reliable
  • MIRROSCOPIC™ polished blower shaft finishing process provides longer bearing and shaft life
  • Polyester appliance finish protects against corrosion and weathering
  • Significant cost-savings over mechanical AC systems

Phoenix Manufacturing Brisa 1/3 hp Window Evaporative Cooler

PBW4001

Volts:

SPECIFICATIONS

Collection
Brisa
Depth
28 in
Height
36 in
Horsepower
1/3 hp
Volts
115V
Width
52 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS