DESCRIPTION

  • Available with either 8" or 12" Rigid Media pad
  • Flo-Mate water distribution system
  • High efficiency long life rigid type pad material has superior performance qualities
  • Mirrorscopic polished blower shaft finish
  • PEBLAR XT is an outdoor architectural type powder coat finish
  • Plastic lined wet section

Phoenix Manufacturing AeroCool® 12 in. Trophy Updraft Evaporative Cooler

PTUP6812

Volts:

SPECIFICATIONS

CFM
6800
Collection
AeroCool®
Depth
49 in
Height
34-5/16 in
Horsepower
1 hp
Volts
115V
Width
42 in

Starting at
Call for Pricing
  • QUANTITY