DESCRIPTION

  • Additionally the cooler comes equipped with it's own winterizing panel that keeps the cold out during those winter months when not in use
  • Easy to remove access doors reduce maintenance time
  • Pro-Clean system will maintain entire system for years of operation
  • The high efficiency blend of media delivers colder air than any other home comfort evaporative cooler sold today
  • Utilizes Pro-Armor, a polymeric inner structure that completely shields the wet section from corrosive interaction

Phoenix Manufacturing AeroCool® 230 V 1 hp Compactor Cooler with Thermostat

PPH6802

Height:

SPECIFICATIONS

Collection
AeroCool®
Depth
45 in
Height
34-5/16 in
Horsepower
1 hp
Volts
230V
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY