DESCRIPTION

  • 13% more efficient and lasts up to ten times longer than conventional aspen coolers
  • All-metal construction of the wet module is protected from the damaging effects of typical deposits found in most evaporative systems
  • Available as down, side, and up-discharge for ground level applications
  • Fully lined in a tough plastic shield
  • High efficiency evaporative cooling, low maintenance and long life
  • High-efficiency rigid media
  • Incorporates exclusive PEBLAR XT protective powder coating, the highest quality architectural grade finish in the industry to date
  • Single inlet design and rigid media cooling provides quality operation and longevity
  • Standard on the Trophy Series is it's Pro-Armor, a polymeric inner structure that completely shields the wet section from corrosive interaction

Phoenix Manufacturing AeroCool® 3/4 hp Sidedraft Evaporative Cooler Less Motor

PTH6801

Volts:

SPECIFICATIONS

CFM
5800
Collection
AeroCool®
Depth
45 in
Height
34-5/16 in
Horsepower
3/4 hp
Volts
115V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS