DESCRIPTION

  • For model PH/PD4800

Phoenix Manufacturing 4 x 22-3/4 x 40 in. Ph/Pd 4800 Pads

P52117

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Phoenix 4800
Height
4 in
Length
22-3/4 in
Width
40 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY