42 x 27-5/16 in. 4800 CFM Evaporative Cooler
AeroCool® Trophy 42 x 27-5/16 in. 4800 CFM Evaporative Cooler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fully lined in a tough plastic shield
- All-metal construction of the wet module is protected from the damaging effects of typical deposits found in most evaporative systems
- Single inlet design and rigid media cooling provides quality operation and longevity
- Incorporates exclusive PEBLAR XT protective powder coating, the highest quality architectural grade finish in the industry to date
- High-efficiency rigid media
- 13% more efficient and lasts up to ten times longer than conventional aspen coolers
- Available as down, side, and up-discharge for ground level applications
- High efficiency evaporative cooling, low maintenance and long life
- Standard on the Trophy Series is it's Pro-Armor, a polymeric inner structure that completely shields the wet section from corrosive interaction
Documents
Specifications
- Application:
- Residential
- CFM:
- 4800 ft3/min
- Collection:
- AeroCool® Trophy
- Depth:
- 43 in
- Height:
- 27-5/16 in
- Horsepower:
- 3/4 hp
- Material:
- Hot Dipped Galvanized Steel
- Volts:
- 115/230V
- Width:
- 42 in