42 x 34-5/16 in. 6800 CFM Evaporative Cooler

You last purchased this on
 
Phoenix Manufacturing

AeroCool® Trophy 42 x 34-5/16 in. 6800 CFM Evaporative Cooler

This product requires certification to purchase.
Brand image
You last purchased this on
 
Phoenix Manufacturing

AeroCool® Trophy 42 x 34-5/16 in. 6800 CFM Evaporative Cooler

  • Fast #
  • Part #PTD6801C
  • Item #4101450
  • Manufacturer Part #TD6801C
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fully lined in a tough plastic shield
  • All-metal construction of the wet module is protected from the damaging effects of typical deposits found in most evaporative systems
  • Single inlet design and rigid media cooling provides quality operation and longevity
  • Incorporates exclusive PEBLAR XT protective powder coating, the highest quality architectural grade finish in the industry to date
  • High-efficiency rigid media
  • 13% more efficient and lasts up to ten times longer than conventional aspen coolers
  • Available as down, side, and up-discharge for ground level applications
  • High efficiency evaporative cooling, low maintenance and long life
  • Standard on the Trophy Series is it's Pro-Armor, a polymeric inner structure that completely shields the wet section from corrosive interaction
  • Requires Certification

Documents


Specifications

Application:
Residential
CFM:
6800 ft3/min
Collection:
AeroCool® Trophy
Depth:
45 in
Height:
34-5/16 in
Horsepower:
1 hp
Material:
Hot Dipped Galvanized Steel
Volts:
115/230V
Width:
42 in