28 x 32 in. 2180 CFM Evaporative Cooler
Frigiking® 28 x 32 in. 2180 CFM Evaporative Cooler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- CFM:
- 2180 ft3/min
- Coating:
- Galvanized
- Collection:
- Frigiking®
- Height:
- 32 in
- Horsepower:
- 1/3 hp
- Material:
- Steel
- Volts:
- 120V
- Width:
- 28 in