37 x 42-1/4 in. 4710 CFM Evaporative Cooler

You last purchased this on
 
Phoenix Manufacturing

Frigiking® 37 x 42-1/4 in. 4710 CFM Evaporative Cooler

  • Fast #
  • Part #PFS650A
  • Item #2146813
  • Manufacturer Part #FS650A
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Phoenix Manufacturing

Frigiking® 37 x 42-1/4 in. 4710 CFM Evaporative Cooler

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
CFM:
4710 ft3/min
Coating:
Galvanized
Collection:
Frigiking®
Height:
42-1/4 in
Horsepower:
3/4 hp
Material:
Steel
Volts:
120/240V
Width:
37 in