DESCRIPTION

  • Available in side and down discharge configurations
  • City of Los Angeles approved
  • Constructed of heavy galvanized steel, the Commercial Aspen Cooler delivers up to 22,000 CFM capacity
  • Environments that require large quantities of fresh air are excellent candidates for evaporative cooling management
  • Features a solid shaft for durability, dynamically balanced blower wheels and a multi-layer bottom pan finish
  • Ideally suited for the rigorous demands of commercial/industrial applications
  • Provides many years of dependable and efficient operation
  • Rigid media cooler that's an excellent alternative to costly mechanical systems
  • Top-quality

Phoenix Manufacturing Horizontal Cooler

PH1425

Width:

SPECIFICATIONS

Depth
52 in
Height
52 in
Width
52 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY