DESCRIPTION

  • Available with either 8" or 12" Rigid Media pad
  • Flo-Mate water distribution system
  • High efficiency long life rigid type pad material has superior performance qualities
  • Mirrorscopic polished blower shaft finish
  • PEBLAR XT is an outdoor architectural type powder coat finish
  • Plastic lined wet section

Phoenix Manufacturing AeroCool® Trophy Updraft Evaporative Cooler Less Motor

PTUP6801

Volts:

SPECIFICATIONS

CFM
6800
Collection
AeroCool®
Depth
45 in
Height
34-5/16 in
Horsepower
1 hp
Volts
115/230V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS