8 x 4 in. 6 ga 304L Stainless Steel Flat Sheet Metal

You last purchased this on
 
Phoenix Metals

8 x 4 in. 6 ga 304L Stainless Steel Flat Sheet Metal

This product requires certification to purchase.
Brand image
You last purchased this on
 
Phoenix Metals

8 x 4 in. 6 ga 304L Stainless Steel Flat Sheet Metal

  • Fast #
  • Part #SSS416GN
  • Item #1607004
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Gauge (metal):
16 ga
Length:
8 in
Material:
Stainless Steel
Material Type:
304L
Width:
4 in