Single Handle Bathtub & Shower Faucet in Polished Brass (Trim Only)
3Ring Single Handle Bathtub & Shower Faucet in Polished Brass (Trim Only)
Product Details
Product Details
-
Green
Documents
Specifications
- Application:
- Residential
- Collection:
- 3Ring
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- Yes