Deck Mount Widespread Bathroom Sink Faucet with Double Lever Handle in Antique Polished Brass

You last purchased this on
 
Phylrich®

Baroque Deck Mount Widespread Bathroom Sink Faucet with Double Lever Handle in Antique Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Phylrich®

Baroque Deck Mount Widespread Bathroom Sink Faucet with Double Lever Handle in Antique Polished Brass

  • Fast #
  • Part #PK144007
  • Item #1514566
  • Manufacturer Part #K144/007
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Baroque
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Polished Brass
Faucet Center Size:
24 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
3-5/8 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Pressure - Maximum:
60 psi
Spout Height:
13/16 in
Spout Reach:
4-1/2 in
Spout Type:
C-Spout
Trim Only:
No
WaterSense Labeled:
No