2.5 gpm Pressure Balance Shower Faucet Trim with Single Cross Handle in Polished Nickel
Basic 2.5 gpm Pressure Balance Shower Faucet Trim with Single Cross Handle in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Basic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Handle Type:
- Cross
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 7-1/4 in
- Showerhead Flow Rate:
- 2.5 gpm
- WaterSense Labeled:
- No
- Width:
- 7-1/4 in