Multi Function Aerated, Blade, Massage and Rain Showerhead in Satin Nickel
Basic II Multi Function Aerated, Blade, Massage and Rain Showerhead in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- With round escutcheon
- Three functions: Aerated, massage and rain
- Comes with 8" arm and escutcheon
- 1.8 gpm @ max
-
Green
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Basic II
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 4-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Aerated, Blade, Massage, Rain
- WaterSense Labeled:
- Yes