3-Hole Bathroom Faucet with Double Lever Handle in Antique Brass

You last purchased this on
 
Phylrich®

Carrara 3-Hole Bathroom Faucet with Double Lever Handle in Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Phylrich®

Carrara 3-Hole Bathroom Faucet with Double Lever Handle in Antique Brass

  • Fast #
  • Part #PK158D047
  • Item #1563405
  • Manufacturer Part #K158D/047
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1 2005
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2005
Collection:
Carrara
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Faucet Center Size:
12 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
3-1/2 in
Spout Reach:
4-1/2 in
Spout Type:
C-Spout
Trim Only:
No
WaterSense Labeled:
Yes