DESCRIPTION

Phylrich International Koral 2.2 gpm 6 in. Single Hole 2-Lever Handle Bar Faucet

PK8200

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1-2005
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Koral
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Faucet Installation
1 Hole
Flow Rate
2.2 gpm
Handle Type
Lever
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
12-3/4 in
Spout Reach
5-1/4 in
Spout Type
Swivel
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY