DESCRIPTION

  • 1/4 turn ceramic disc valves
  • 8" to 18" centers
  • Spout height: 6 3/8"
  • Spout reach: 6 7/8"
  • lever handles

Phylrich International Georgian & Barcelona 2 Handle Widespread Lavatory Faucet

PK360003

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Center Size
6 in - 12 in
Collection
Georgian & Barcelona
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Lead Law Compliant
Yes
Number of Handles
Two Handle
Spout Height
6-3/8 in
Spout Reach
6-7/8 in
Spout Type
C-Spout
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY