DESCRIPTION

Phylrich International Georgetown 9-1/4 in. Wall Mount Toilet Tissue Holder

PKG50

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Georgetown
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
2-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
9-1/4 in
Material
Brass
Width
3-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY