DESCRIPTION

Phylrich International Georgian Wall Mount Toilet Tissue Holder

PKPG50

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Georgian
Color Finish
Pewter
Color Finish Category
Pewter Tones
IAPMO Listed
No
Installation Type
Wall Mount

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY