Single Handle Bathtub & Shower Faucet in Polished Brass
Single Handle Bathtub & Shower Faucet in Polished Brass
Product Details
Product Details
-
Green
Specifications
- ASME:
- ASME A112.18.1, ASME 112.18.2
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.8 gpm
- Trim Only:
- No
- WaterSense Labeled:
- Yes