Swan Deck Mount Widespread Bathroom Sink Faucet with Double Lever Handle in Polished Brass

Part #PK183003  |  Item #1551191  |  Manufacturer Part #K183/003

$859.20 EACH

Color/Finish: Polished Brass

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spout height: 5 1/4"
  • Spout reach: 4"
  • lever handles

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 61

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 6 in - 12 in

Collection: Swan

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Mount: Deck Mount

Faucet Type: Widespread

Flow Rate: 1.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 5-1/4 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 2-1/8 in

Spout Reach: 4 in

Trim Only: No

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Phylrich® Swan Deck Mount Widespread Bathroom Sink Faucet with Double Lever Handle in Polished Brass /$859.20