Single Handle Bathtub & Shower Faucet in Antique Bronze (Trim Only)
Valencia Single Handle Bathtub & Shower Faucet in Antique Bronze (Trim Only)
Product Details
Product Details
Specifications
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Valencia
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Faucet Mount:
- Wall Mount
- Handle Material:
- Marble
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing