• Cart

DESCRIPTION

Pietro Fiorentini USA Gas Pressure Regulator

PF3105

Fitting Sizes:

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Material
Aluminum Alloy
Maximum Pressure
10 psig
Maximum Temperature
150
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY