CYL Series 10 in. Light Density Cylinder Bare Swab

Part #PCYL10  |  Item #5090531

Call for Pricing EACH

Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bare foam pigs are primarily used for drying and sweeping of loose debris and gauging of internal pipe conditions before extensive pigging
  • CYL (light-density bare swabs) are constructed of 2 pound per cubic foot density foam and are not coated with polyurethane elastomer on base as with the LB series

Specifications

CARB OTC LEED Compliant: No

Collection: CYL Series

Color: White

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Size: 10 in