Pigs Unlimited
CYL Series 2 in. Light Density Cylinder Bare Swab
Part #PCYL02 | Item #4926979 | Manufacturer Part #CYL-02
Call for Pricing
EACH
Size:
Product Details
- Bare foam pigs are primarily used for drying and sweeping of loose debris and gauging of internal pipe conditions before extensive pigging
- CYL (light-density bare swabs) are constructed of 2 pound per cubic foot density foam and are not coated with polyurethane elastomer on base as with the LB series
Specifications
CARB OTC LEED Compliant: No
Collection: CYL Series
Color: White
GSA Approved: No
IAPMO Listed: No
NSF Certified: No
Size: 2 in
Entire Collection
-
Call for Pricing