Pigs Unlimited
HC Series 6 in. Heavy Density Criss Cross Pig
Part #PHC06 | Item #5072681 | Manufacturer Part #HC-06
Call for Pricing
EACH
Size:
Product Details
- Coated foam pigs are used for regular wiping and general cleaning
- The pig is constructed from an open-cell polyurethane foam with a durable polyurethane elastomer coating
- HD pigs are constructed of 8 pound per cubic foot density foam and coated with polyurethane elastomer in criss-cross pattern
Specifications
CARB OTC LEED Compliant: No
Collection: HC Series
Color: Red
GSA Approved: No
IAPMO Listed: No
NSF Certified: No
Size: 6 in
Entire Collection
-
Call for Pricing