HC Series 8 in. Heavy Density Criss Cross Pig

Part #PHC08  |  Item #5072682  |  Manufacturer Part #HC-08

Call for Pricing EACH

Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Coated foam pigs are used for regular wiping and general cleaning
  • The pig is constructed from an open-cell polyurethane foam with a durable polyurethane elastomer coating
  • HD pigs are constructed of 8 pound per cubic foot density foam and coated with polyurethane elastomer in criss-cross pattern

Specifications

CARB OTC LEED Compliant: No

Collection: HC Series

Color: Red

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Size: 8 in