HP Series 6 in. Polyurethane Foam Bristle

Part #PHP06  |  Item #4927233  |  Manufacturer Part #HP06

Call for Pricing EACH

Size:

6 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The bristles are aggressive enough to clean most buildups, but not harmful to the internal integrity of the pipe material
  • Heavy-density plastic bristle pigs are constructed of 8 pound per cubic foot density foam, coated with polyurethane elastomer in criss-cross pattern and equipped with plastic bristle straps

Specifications

CARB OTC LEED Compliant: No

Collection: HP Series

Color: Black

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Size: 6 in