LB Series 2 in. Light Density Bare Pig

Part #PLBM02  |  Item #4927430  |  Manufacturer Part #LBM02

Call for Pricing EACH

Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bare foam pigs are primarily used for drying and sweeping of loose debris, gauging of internal pipe conditions before extensive pigging
  • Light-density bare swabs are constructed of 2 pound per cubic foot density foam and coated with polyurethane elastomer on base

Specifications

CARB OTC LEED Compliant: No

Collection: LB Series

Color: White

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Size: 2 in