LP Series 8 in. Light Density Plastic Bristle

Part #PLP08  |  Item #4927204  |  Manufacturer Part #LP08

Call for Pricing EACH

Size:

8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The bristles are aggressive enough to clean most buildups, but not harmful to the internal integrity of the pipe material
  • Light-density plastic bristle pigs are constructed of 2 pound per cubic foot density foam, coated with polyurethane elastomer in criss-cross pattern and equipped with plastic bristle straps
  • Light-density plastic bristle pigs are constructed of 2 pound per cubic foot density foam, coated with polyurethane elastomer in criss-cross pattern and equipped with plastic bristle straps

Specifications

CARB OTC LEED Compliant: No

Collection: LP Series

Color: White

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Size: 8 in