Pigs Unlimited
MB Series 10 in. Medium Density Bare Pig
Part #PMB10 | Item #4927310 | Manufacturer Part #MB10
Call for Pricing
EACH
Size:
Product Details
- Bare foam pigs are primarily used for drying and sweeping of loose debris, gauging of internal pipe conditions before extensive pigging
- Medium-density bare pigs are constructed of 5 pound per cubic foot density foam and coated with polyurethane elastomer on base
Specifications
CARB OTC LEED Compliant: No
Collection: MB Series
Color: White
GSA Approved: No
IAPMO Listed: No
NSF Certified: No
Size: 10 in
Entire Collection
-
Call for Pricing